5727.2-F
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5727.2-F

Altech DIN Rail Interface Modules

5727.2-F

Altech DIN Rail Interface Modules
Custom FBK50, Interface Module
MFG Item Number
5727.2-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
5727.2-F
Custom FBK50, Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 5727.2-F
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description Custom FBK50, Interface Module Ribbon Cable, 50p, fuse socket
Number of Pins 50
Current Rating 3 A
Max Voltage 250 VAC
Terminal Block Style Standard
Marker Tags No
Wire Size Range 22-12 AWG
Net Weight 0 lbs
Gross Weight 0 lbs