57300055
Werma Audible Signaling Devices, 573 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57300055

Werma Audible Signaling Devices, 573 Series

57300055

Werma Audible Signaling Devices, 573 Series
HORN, CONTINUOUS, 24VDC, 105dB,
MFG Item Number
57300055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 573 Series
Item #
57300055
HORN, CONTINUOUS, 24VDC, 105dB,

573 Series Information

  • Modern Design
  • Cable Gland and Strain Relief
  • Concealed Fixing Screws
  • High Protection Rating IP65

Specifications

Specifications
Manufacturer Part Number 57300055
Manufacturer Werma
Product Series 573
Family Series Werma Audible Signaling Devices, 573 Series
Description HORN, CONTINUOUS, 24VDC, 105dB, IP65, WALL MOUNT, 207mm D x 178mm W x 103mm H
Nominal Voltage 24 VDC
Operating Temperature -20-122 °F
Approvals CE
Net Weight 2.6456 lbs
Gross Weight 2.866 lbs