57300066
Werma Audible Signaling Devices, 573 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57300066

Werma Audible Signaling Devices, 573 Series

57300066

Werma Audible Signaling Devices, 573 Series
HORN, CONTINUOUS, 42VAC, 105dB,
MFG Item Number
57300066
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 573 Series
Item #
57300066
HORN, CONTINUOUS, 42VAC, 105dB,

573 Series Information

  • Modern Design
  • Cable Gland and Strain Relief
  • Concealed Fixing Screws
  • High Protection Rating IP65

Specifications

Specifications
Manufacturer Part Number 57300066
Manufacturer Werma
Product Series 573
Family Series Werma Audible Signaling Devices, 573 Series
Description HORN, CONTINUOUS, 42VAC, 105dB, IP65, WALL MOUNT, 207mm D x 178mm W x 103mm H
Nominal Voltage 48 VAC
Frequency 50/60 Hz
Operating Temperature -20-122 °F
Approvals CE
Net Weight 2.63 lbs
Gross Weight 2.8042 lbs