5735
Bodine Gearmotors, 42A-5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5735 Bodine Gearmotors, 42A-5N Series, Right Angle DC Gearmotor, .19 HP,

MFG Item Number
BE-5735

5735 Bodine Gearmotors, 42A-5N Series, Right Angle DC Gearmotor, .19 HP,

MFG Item Number
BE-5735
Item Number
5735
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A-5N Series
Item #
5735
Right Angle DC Gearmotor, .19 HP,

42A-5N Series Information

Specifications

Specifications
Manufacturer Part Number BE-5735
Manufacturer Bodine
Product Series 42A-5N
Family Series Bodine Gearmotors, 42A-5N Series
Description Right Angle DC Gearmotor, .19 HP, 12VDC,24VDC, 100;250 RPM
Output Speed 100 RPM, 250 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 80 in-lbs
Output Style Right Hand Shaft
Horsepower 7/16 hp
DC Voltage 12 VDC, 24 VDC
Nominal Voltage 12 VDC, 24 VDC
Current Rating 17 A
Net Weight 1.6663 lbs
Gross Weight 1.6663 lbs