5745.2
Altech DIN Rail Interface Modules

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5745.2 Altech DIN Rail Interface Modules, TERM BLK SD-F9 SD MODULES WITH SUB-D
MFG Item Number
5745.2

5745.2 Altech DIN Rail Interface Modules, TERM BLK SD-F9 SD MODULES WITH SUB-D

MFG Item Number
5745.2
More specs
This item cannot be canceled or returned

Obsolete

Description

DIN Rail Interface Modules, Series
Item #
5745.2
TERM BLK SD-F9 SD MODULES WITH SUB-D

Series Information

Specifications

Specifications
Manufacturer Part Number 5745.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description TERM BLK SD-F9 SD MODULES WITH SUB-D FEMALE CONNECTORS
Voltage 250 VAC
D-sub Compact
Number of Pins 9
Input Type Female
Output Type Screw-Cage Clamp Terminal Block
Max Output Current 4 A
Wire Size Range 22-12 AWG
Net Weight 0.155 lbs
Gross Weight 0.295 lbs