5748.2/P
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5748.2/P

Altech DIN Rail Interface Modules

5748.2/P

Altech DIN Rail Interface Modules
SD-F37, Interface Module Sub-D, 37p,
MFG Item Number
5748.2/P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
5748.2/P
SD-F37, Interface Module Sub-D, 37p,

Series Information

Specifications

Specifications
Manufacturer Part Number 5748.2/P
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description SD-F37, Interface Module Sub-D, 37p, PANEL MOUNT
Voltage 250 VAC
D-sub Compact
Number of Pins 37
Input Type Female
Output Type Screw-Cage Clamp Terminal Block
Max Output Current 4 A
Wire Size Range 22-12 AWG
Net Weight 0 lbs
Gross Weight 0 lbs