Series Information
| Manufacturer Part Number | 56354 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | PROPANE GAS Pipe Marker, 4 H x 24 W, Fits Pipes 8 Dia. or Larger |
| Application | Pipe & Valve Marking |
| Material Type | Polyester |
| Text Color | Black |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 3.5 " |
| Language | English |
| Legend | Propane Gas |
| Approvals | ANSI |
| Net Weight | 1.28 lbs |
| Gross Weight | 1.28 lbs |