5749.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5749.2

Altech DIN Rail Interface Modules

5749.2

Altech DIN Rail Interface Modules
TERM BLK SD-F50 SD MODULES WITH SUB-
MFG Item Number
5749.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
5749.2
TERM BLK SD-F50 SD MODULES WITH SUB-

Series Information

Specifications

Specifications
Manufacturer Part Number 5749.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description TERM BLK SD-F50 SD MODULES WITH SUB- D FEMALE CONNECTORS
Voltage 250 VAC
D-sub Compact
Number of Pins 50
Input Type Female
Output Type Screw-Cage Clamp Terminal Block
Max Output Current 4 A
Wire Size Range 22-12 AWG
Net Weight 0 lbs
Gross Weight 0 lbs