Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5752AN Eaton Plugs & Receptacles, Industrial Grade Series, Plug Angle 50A 125/250V 3P4W Str GY
5752AN Eaton Plugs & Receptacles, Industrial Grade Series, Plug Angle 50A 125/250V 3P4W Str GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Plug Angle 50A 125/250V 3P4W Str GY
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
5752AN |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty angled plug, 12-4 AWG, 50A, Industrial, range and dryer, 125/250V, Back wire, Gray, Brass, Nylon, 14-50P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
14-50P |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.71 lbs |
5752AN
Eaton Plugs & Receptacles, Industrial Grade Series