Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5759 Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl Flush 20A 125/250V 3P4W Str BK
5759 Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl Flush 20A 125/250V 3P4W Str BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Recp Sgl Flush 20A 125/250V 3P4W Str BK
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
5759 |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Eaton power device receptacle, 12 - 4 AWG, 20A, Flush, 125/250V, Back, Black, NEMA 14-20R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Body Type |
Flush Mount |
| Connection Type |
Receptacle |
| NEMA Configuration |
14-20R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5759
Eaton Plugs & Receptacles, Industrial Grade Series