Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
57597
DBL SIDE METAL TYPE2, BARRICADE,OR/WT
This item cannot be canceled or returned
Description
DBL SIDE METAL TYPE2, BARRICADE,OR/WT
Specifications
Specifications
| Manufacturer Part Number |
57597 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Metal Folding Barricades, Reflective Orange/White on Top/Bottom |
| Type |
Traffic/Parking Signs |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
57597
Brady Signs & Signage