Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57599

Brady Signs & Signage

57599

Brady Signs & Signage
DBL SIDE PLAS TYPE1, BARRICADE, OR/WT
MFG Item Number
57599
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
57599
DBL SIDE PLAS TYPE1, BARRICADE, OR/WT

Series Information

Specifications

Specifications
Manufacturer Part Number 57599
Manufacturer Brady
Family Series Brady Signs & Signage
Description Plastic Barricade, 45 H x 25 W x 25 L
Type Traffic/Parking Signs
Net Weight 14 lbs
Gross Weight 14 lbs