5762
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5762 Bryant Electric Plugs & Receptacles, DUP RCPT, 15A 277V, 7-15R, BR

MFG Item Number
5762

5762 Bryant Electric Plugs & Receptacles, DUP RCPT, 15A 277V, 7-15R, BR

MFG Item Number
5762
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5762
DUP RCPT, 15A 277V, 7-15R, BR

Series Information

Specifications

Specifications
Manufacturer Part Number 5762
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 277V AC, 7- 15R, Brown, Single Pack
Current Rating 15 A
Voltage 277 VAC
Connection Type Duplex Receptacle
NEMA Configuration 7-15R
Color Brown
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Industrial
Net Weight 0.2 lbs
Gross Weight 0.2 lbs