Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5769-II Brady Labels, B689 5769-II WHT/GRN STYLE II

MFG Item Number
92788

5769-II Brady Labels, B689 5769-II WHT/GRN STYLE II

MFG Item Number
92788
Item Number
5769-II
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5769-II
B689 5769-II WHT/GRN STYLE II

Series Information

Specifications

Specifications
Manufacturer Part Number 92788
Manufacturer Brady
Family Series Brady Labels
Description Storm Drain Pipe Marker, 26 H x 12 W, Fits Pipes 2.5 Dia. Thru 7.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color White
Background Color Green
Special Environment Type Outdoor Use
Label Height 1.25 "
Language English
Legend Storm Drain
Approvals ANSI
Net Weight 0.1 lbs
Gross Weight 0.1 lbs