577257
Festo Process Control, VSNC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

577257

Festo Process Control, VSNC Series

577257

Festo Process Control, VSNC Series
NAMUR Pilot Valve,
Item Number
577257
MFG Item Number
VSNCFCM52MDG14F8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, VSNC Series
Item #
577257
NAMUR Pilot Valve,

VSNC Series Information

  • Rotatable seal for 3/2‑ or 5/2‑way function
  • Wide choice of EX solenoid systems
  • Robust and capable of high flow rates
  • Suitable for a broad range of applications
  • Extended temperature range
  • Excellent price/performance ratio
  • Poppet valve principle

Specifications

Specifications
Manufacturer Part Number VSNCFCM52MDG14F8
Manufacturer Festo
Product Series VSNC
Family Series Festo Process Control, VSNC Series
Description NAMUR Pilot Valve, VSNC-FC-M52-MD-G14-F8, Valve Body Only, 3/2 or 5/2 Single Solenoid, G,
Flanged Valve Yes
Valve Function 5/2-Way Valve, Single Solenoid
Reset Method Mechanical Spring
Manual Override Non-Detentin, Detenting
Connection G 1/4
Interface to Valve Pilot With Armature Tube 8 mm Long
Net Weight 0 lbs
Gross Weight 0 lbs