577272
Festo Process Control, VSNC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

577272

Festo Process Control, VSNC Series

577272

Festo Process Control, VSNC Series
NAMUR Pilot Valve,
Item Number
577272
MFG Item Number
VSNCFCM52MDN14FN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Process Control, VSNC Series
Item #
577272
NAMUR Pilot Valve,

VSNC Series Information

  • Rotatable seal for 3/2‑ or 5/2‑way function
  • Wide choice of EX solenoid systems
  • Robust and capable of high flow rates
  • Suitable for a broad range of applications
  • Extended temperature range
  • Excellent price/performance ratio
  • Poppet valve principle

Specifications

Specifications
Manufacturer Part Number VSNCFCM52MDN14FN
Manufacturer Festo
Product Series VSNC
Family Series Festo Process Control, VSNC Series
Description NAMUR Pilot Valve, VSNC-FC-M52-MD-N14-FN, Valve Body Only, 3/2 or 5/2 Single, NPT, No
Flanged Valve Yes
Valve Function 5/2-Way Valve, Single Solenoid
Reset Method Mechanical Spring
Manual Override Non-Detentin, Detenting
Connection NPT 1/4
Interface to Valve Pilot With Armature Tube 9 mm Long
Net Weight 0.91 lbs
Gross Weight 1.095 lbs