Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57755

Brady Signs & Signage

57755

Brady Signs & Signage
STOP/STOP W/ HARDWARE HANDLE
MFG Item Number
57755
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
57755
STOP/STOP W/ HARDWARE HANDLE

Series Information

Specifications

Specifications
Manufacturer Part Number 57755
Manufacturer Brady
Family Series Brady Signs & Signage
Description Traffic Control Paddle Stop Sign, 18 H x 18 W, Aluminum
Type Traffic/Parking Signs
Background Color Red
Legend Stop
Material Aluminum
Language English
Height 18 "
Width 18 "
Net Weight 2.38 lbs
Gross Weight 2.38 lbs