577LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

577LS

Brady Labels, B-235 Paper Series

577LS

Brady Labels, B-235 Paper Series
B-235 2.875X.875 500/BOX HMIG
Item Number
577LS
MFG Item Number
141610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
577LS
B-235 2.875X.875 500/BOX HMIG

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141610
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description H, F, R, PE, 3.875 H x 0.875 W, Black/Blue/Red/Yellow on White, Pack of 500 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 3.875 "
Label Width 0.875 "
Legend H, F, R, Pe
Net Weight 0 lbs
Gross Weight 0.0306 lbs