Industrial Grade Series Information
| Manufacturer Part Number | 5792 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton safety grip locking straight blade receptacle, 16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, Brass, L5-15, Two-pole, Three-wire, Glass-filled nylon, -40176; to 60176;C |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Combination Locking and Straight Blade Receptacles |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |