Series Information
| Manufacturer Part Number | 5793C |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | .33/.125 HP, 1725RPM, 1PH, 115V, 56Z Frame, Belted Fan & Blower Motor |
| Type | Split Phase |
| Horsepower | 1/3 hp |
| Kilowatts | 0.3 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56Z |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Cradle |
| Current Rating | 6.4 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 20.59 lbs |
| Gross Weight | 20.59 lbs |