5795N
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5795N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl Flush 30A 277V 2P3W Str BK

MFG Item Number
5795N

5795N Eaton Plugs & Receptacles, Industrial Grade Series, Recp Sgl Flush 30A 277V 2P3W Str BK

MFG Item Number
5795N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5795N
Recp Sgl Flush 30A 277V 2P3W Str BK

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5795N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton power device receptacle, 12 - 4 AWG, 30A, Flush, 277V, Back, Black, NEMA 7-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 277 VAC
Body Type Flush Mount
Connection Type Receptacle
NEMA Configuration 7-30R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.33 lbs
Gross Weight 0.385 lbs