Series Information
| Manufacturer Part Number | 57967 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | HSD VAP AMMONIA HIGH Pipe Marker, 9 H x 8 W, Fits Pipes 1.5 Dia. Thru 2.375 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Text Color | Black/Blue/Red |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 0.75 " |
| Language | English |
| Legend | HSD, VAP, High Ammonia |
| Approvals | ANSI |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |