Series Information
| Manufacturer Part Number | 57982 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | DC LIQ AMMONIA HIGH Pipe Marker, 26 H x 12 W, Fits Pipes 2.5 Dia. Thru 7.875 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Text Color | Black/Orange/Red |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 1.25 " |
| Language | English |
| Legend | DC, LIQ, High Ammonia |
| Approvals | ANSI |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |