57EDFC-R5
Edwards Signaling Visual Signaling Devices, 57EDF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57EDFC-R5

Edwards Signaling Visual Signaling Devices, 57EDF Series

57EDFC-R5

Edwards Signaling Visual Signaling Devices, 57EDF Series
Hvy Duty Strobe 240V Ac Clear
MFG Item Number
57EDFC-R5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 57EDF Series
Item #
57EDFC-R5
Hvy Duty Strobe 240V Ac Clear

57EDF Series Information

  • 24 VDC, 120 VAC or 240 VAC
  • 5 Lens Colors
  • 3,000 Hours Lamp Life
  • Conduit Mounting
  • UL; cUL Approvals
The 57E Series AdaptaBeacon strobes are heavy‑duty, double flash strobe lights designed for use in general signaling applications. The shatter resistant polycarbonate lens has been designed with a reflective double optics system that creates a unique rectangular column of light. This enhances light output by increasing the lens fill rate while minimizing the intense light burst normally characteristic of high intensity strobes.

The unit features a corrosion resistant, heat flowed epoxy finish base. Lenses are available in five colors: red, amber, blue, green and clear.

Designed for indoor or outdoor installation on 3/4" (19 mm) conduit. The strobe light may be installed vertically with the dome either facing up or facing down. For weatherproof installations units must be mounted vertically with dome up.

Edwards double flash strobe lights are particularly effective in high noise areas, especially where ear protection must be worn and audible signals may not be heard or understood. The Type 4X enclosure ensures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Manufacturer Part Number 57EDFC-R5
Manufacturer Edwards Signaling
Product Series 57EDF
Family Series Edwards Signaling Visual Signaling Devices, 57EDF Series
Description Hvy Duty Strobe 240V Ac Clear
Operation Strobe
Voltage 240 VAC
Nominal Voltage 240 VAC
Color Clear
Lamp Type Strobe
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 2,300,000
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 3.14 lbs
Gross Weight 3.61 lbs