Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
57PLEDMB24AD Edwards Signaling Visual Signaling Devices, 57 Series, STROBE LIGHT, PANEL MOUNT, BLUE
MFG Item Number
57PLEDMB24AD
57PLEDMB24AD Edwards Signaling Visual Signaling Devices, 57 Series, STROBE LIGHT, PANEL MOUNT, BLUE
MFG Item Number
57PLEDMB24AD
This item cannot be canceled or returned
Description
Visual Signaling Devices, 57 Series
STROBE LIGHT, PANEL MOUNT, BLUE
Specifications
Specifications
| Manufacturer Part Number |
57PLEDMB24AD |
| Manufacturer |
Edwards Signaling |
| Product Series |
57 |
| Family Series |
Edwards Signaling Visual Signaling Devices, 57 Series |
| Description |
STROBE LIGHT, PANEL MOUNT, BLUE |
| Operation |
Continuous, Strobe |
| Voltage |
24 VAC |
| Nominal Voltage |
24 VAC |
| Color |
Blue |
| Lamp Type |
LED |
| Flash Rate/Minute |
65-1,000 |
| Mounting |
3/4 " NPT Conduit |
| Current Rating |
0.7 A |
| Operating Temperature |
-31-150.8 °F |
| NEMA Rating |
NEMA 4X |
| Approvals |
cUL, IP66, NEMA 4X, UL |
| Net Weight |
2.92 lbs |
| Gross Weight |
3 lbs |
57PLEDMB24AD
Edwards Signaling Visual Signaling Devices, 57 Series