Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices, 57 Series
57PLEDMR120A
Edwards Signaling Visual Signaling Devices, 57 Series
Strobe Light, Red, Panel Mount
MFG Item Number
57PLEDMR120A
This item cannot be canceled or returned
Description
Visual Signaling Devices, 57 Series
Strobe Light, Red, Panel Mount
Specifications
Specifications
| Manufacturer Part Number |
57PLEDMR120A |
| Manufacturer |
Edwards Signaling |
| Product Series |
57 |
| Family Series |
Edwards Signaling Visual Signaling Devices, 57 Series |
| Description |
Strobe Light, Red, Panel Mount |
| Operation |
Continuous, Strobe |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Color |
Red |
| Lamp Type |
LED |
| Flash Rate/Minute |
65-1,000 |
| Mounting |
3/4 " NPT Conduit |
| Current Rating |
0.25 A |
| Operating Temperature |
-31-150.8 °F |
| NEMA Rating |
NEMA 4X |
| Approvals |
cUL, IP66, NEMA 4X, UL |
| Net Weight |
2.92 lbs |
| Gross Weight |
3 lbs |
57PLEDMR120A
Edwards Signaling Visual Signaling Devices, 57 Series