Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
58031J Cully-Minerallac Anchors, 1/8 TOGGLE BOLT WING
58031J Cully-Minerallac Anchors, 1/8 TOGGLE BOLT WING
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
58031J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/8 TOGGLE BOLT WING |
| Thread Size |
#6-32 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
58031J
Cully-Minerallac Anchors