Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5804.3 Altech DIN Rail Interface Modules, HIGH CURRENT RELAY MODULE W/ RELAYS
5804.3 Altech DIN Rail Interface Modules, HIGH CURRENT RELAY MODULE W/ RELAYS
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
HIGH CURRENT RELAY MODULE W/ RELAYS
Specifications
Specifications
| Manufacturer Part Number |
5804.3 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
HIGH CURRENT RELAY MODULE W/ RELAYS 4 RELAY BOARD, 115VAC COILS |
| Voltage |
110 VAC |
| AC Voltage |
110 VAC |
| Current Rating |
16 A |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5804.3
Altech DIN Rail Interface Modules