Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
580F-4X-G
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series
CONDUIT CVR 1-1/2IN FORM8 UL-4X GRY
MFG Item Number
580F-4X-G
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, CBC Series
CONDUIT CVR 1-1/2IN FORM8 UL-4X GRY
- Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
- Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
- PVC Coating in Blue, Gray, or White with Custom Colors Available
Specifications
Specifications
| Manufacturer Part Number |
580F-4X-G |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
CBC |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series |
| Description |
PVC Coated Conduit Body Cover, Form 8 UL-4X, Size 1-1/2 Inch/41 Metric, Iron, Dark Gray |
| Style |
Form 8 |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1-1/2 " |
| Composition |
Iron |
| Approvals |
CSA, UL |
| Comments |
Gray |
| Net Weight |
1.86 lbs |
| Gross Weight |
1.86 lbs |
580F-4X-G
Ocal, a T & B Brand Conduit Outlet Bodies, CBC Series