Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, DURALOY 8 Series
580F
Killark Conduit Outlet Bodies, DURALOY 8 Series
CAST CVR, DURALOY8 FE 1 1/2in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, DURALOY 8 Series
CAST CVR, DURALOY8 FE 1 1/2in.
DURALOY 8 Series Information
- Cast Iron or Steel Stamped Covers
- With 300 Series Stainless Steel Screws
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
580F |
| Manufacturer |
Killark |
| Product Series |
DURALOY 8 |
| Family Series |
Killark Conduit Outlet Bodies, DURALOY 8 Series |
| Description |
CAST CVR, DURALOY8 FE 1 1/2in. |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1-1/2 " |
| Composition |
Iron |
| Approvals |
CSA, UL |
| Comments |
Cast Iron |
| Net Weight |
1.32 lbs |
| Gross Weight |
1.32 lbs |
580F
Killark Conduit Outlet Bodies, DURALOY 8 Series