Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
581190 Pilz Programmable Logic Controllers, PIT SI3.1 INDICATOR LIGHT UNIT
581190 Pilz Programmable Logic Controllers, PIT SI3.1 INDICATOR LIGHT UNIT
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PIT SI3.1 INDICATOR LIGHT UNIT
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
581190 |
| Description |
PIT SI3.1 INDICATOR LIGHT UNIT |
| Accessory Type |
Indicator |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
581190
Pilz Programmable Logic Controllers