Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58133

Cully-Minerallac Anchors

58133

Cully-Minerallac Anchors
1/8X2 SLOT/PHIL TOGGLE BOLT
MFG Item Number
58133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Anchors, Series
Item #
58133
1/8X2 SLOT/PHIL TOGGLE BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 58133
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/8X2 SLOT/PHIL TOGGLE BOLT
Mounting Mushroom
Size 1/8 "
Thread Size #6-32
Length 2 "
Driver Type Phillips, Slotted
Net Weight 0 lbs
Gross Weight 0 lbs