Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
58163 Blackburn, a T & B Brand Terminals, 58100 Series, 4/0 WELD CU STD BRL 1 HOLE 3/8 BOLT
58163 Blackburn, a T & B Brand Terminals, 58100 Series, 4/0 WELD CU STD BRL 1 HOLE 3/8 BOLT
This item cannot be canceled or returned
Description
4/0 WELD CU STD BRL 1 HOLE 3/8 BOLT
- One‑Hole Lugs, Standard Barrel
- For 600V to 35kV Applications
- Electro Tin Plated
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
58163 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
58100 |
| Family Series |
Blackburn, a T & B Brand Terminals, 58100 Series |
| Description |
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 Weld, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Tongue Width |
1.25 " |
| Approvals |
CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.15 lbs |
58163
Blackburn, a T & B Brand Terminals, 58100 Series