58163BSP
Blackburn, a T & B Brand Terminals, 58100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58163BSP Blackburn, a T & B Brand Terminals, 58100 Series, 58163 BOTTOM STACK SILVER PLATED

MFG Item Number
58163BSP

58163BSP Blackburn, a T & B Brand Terminals, 58100 Series, 58163 BOTTOM STACK SILVER PLATED

MFG Item Number
58163BSP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 70

Description

Terminals, 58100 Series
Item #
58163BSP
58163 BOTTOM STACK SILVER PLATED

58100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58163BSP
Manufacturer Blackburn, a T & B Brand
Product Series 58100
Family Series Blackburn, a T & B Brand Terminals, 58100 Series
Description Copper One-Hole Lug, Standard Barrel - Bottom Stacking, Peep Hole, Max 35kV, Wire Size 4/0 Flex, 3/8 Inch Bolt Size, Silver Plated, Die Code 62, Die Color Code Yellow
Terminal Type Barrel - Standard
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Silver
Stud Size 3/8 "
Tongue Width 1.25 "
Approvals CSA, UL
Comments Bottom Stacking
Net Weight 0.25 lbs
Gross Weight 0.25 lbs