58163T
Blackburn, a T & B Brand Terminals, 58100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58163T Blackburn, a T & B Brand Terminals, 58100 Series, LUG S. BARREL 1 HOLE TOP STACK

MFG Item Number
58163T

58163T Blackburn, a T & B Brand Terminals, 58100 Series, LUG S. BARREL 1 HOLE TOP STACK

MFG Item Number
58163T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 58100 Series
Item #
58163T
LUG S. BARREL 1 HOLE TOP STACK

58100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58163T
Manufacturer Blackburn, a T & B Brand
Product Series 58100
Family Series Blackburn, a T & B Brand Terminals, 58100 Series
Description Copper One-Hole Lug, Standard Barrel - Top Stacking, Peep Hole, Max 35kV, Wire Size 4/0 Flex, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Terminal Type Barrel - Standard
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 1.25 "
Approvals CSA, UL
Comments Top Stacking
Net Weight 0.25 lbs
Gross Weight 0.25 lbs