58164J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58164J

Cully-Minerallac Anchors

58164J

Cully-Minerallac Anchors
1/8 X 4 Sq/Slot Mh Toggle Bolt
MFG Item Number
58164J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Anchors, Series
Item #
58164J
1/8 X 4 Sq/Slot Mh Toggle Bolt

Series Information

Specifications

Specifications
Manufacturer Part Number 58164J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/8 X 4 Sq/Slot Mh Toggle Bolt
Mounting Mushroom
Thread Size #6-32
Length 4 "
Driver Type Slotted, Square
Net Weight 0 lbs
Gross Weight 0 lbs