58168
Blackburn, a T & B Brand Terminals, 58100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58168 Blackburn, a T & B Brand Terminals, 58100 Series, 250 WELD CU STD. BRL. 1 HOLE 1/2 B

MFG Item Number
58168

58168 Blackburn, a T & B Brand Terminals, 58100 Series, 250 WELD CU STD. BRL. 1 HOLE 1/2 B

MFG Item Number
58168
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, 58100 Series
Item #
58168
250 WELD CU STD. BRL. 1 HOLE 1/2 B

58100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58168
Manufacturer Blackburn, a T & B Brand
Product Series 58100
Family Series Blackburn, a T & B Brand Terminals, 58100 Series
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 250 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 66, Die Color Code White
Terminal Type Barrel - Standard
Wire Size Range 250 kcmil
Insulated Non-Insulated
Color White
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 1.25 "
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs