58171UB
Blackburn, a T & B Brand Terminals, 58100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58171UB Blackburn, a T & B Brand Terminals, 58100 Series, CU TP 1HL LUG90D STND 300 1/2B RED

MFG Item Number
58171UB

58171UB Blackburn, a T & B Brand Terminals, 58100 Series, CU TP 1HL LUG90D STND 300 1/2B RED

MFG Item Number
58171UB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 58100 Series
Item #
58171UB
CU TP 1HL LUG90D STND 300 1/2B RED

58100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58171UB
Manufacturer Blackburn, a T & B Brand
Product Series 58100
Family Series Blackburn, a T & B Brand Terminals, 58100 Series
Description Copper One-Hole Lug, 90 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size 300 Flex, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red
Terminal Type 90 Deg, Barrel - Standard
Wire Size Range 300 kcmil
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 1.36 "
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs