58180NT06

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58180NT06

Blackburn, a T & B Brand

58180NT06

Blackburn, a T & B Brand
One-Hole Lug
MFG Item Number
58180NT06
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Series
Item #
58180NT06
One-Hole Lug

Series Information

Specifications

Specifications
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand
Manufacturer Part Number 58180NT06
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 444 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Net Weight 0.1 lbs
Gross Weight 0.1 lbs