Series Information
| Manufacturer Part Number | 58184 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Ethernet Switches |
| Description | Tree Profinet Managed Switch 5X10/100Bt Ip67 Plastic M12 |
| Network Configuration | Managed |
| Total Number of Ports | 5 |
| Primary Port Style | M12 D-Coded |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Voltage | 9.5-31.5 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Plastic |
| Mounting | Wall |
| Operating Temperature | 0-140 °F |
| Protection Rating | IP67 |
| Net Weight | 0.6614 lbs |
| Gross Weight | 0.6614 lbs |