Series Information
| Manufacturer Part Number | 58186 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Ethernet Switches |
| Description | Tree Profinet Managed Switch 6X10/100Bt Ip20 Plastic Rj45 |
| Network Configuration | Managed |
| Total Number of Ports | 6 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 6 |
| Voltage | 9.5-31.5 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Plastic |
| Mounting | DIN Rail |
| Operating Temperature | 0-140 °F |
| Protection Rating | IP20 |
| Net Weight | 0.6614 lbs |
| Gross Weight | 0.6614 lbs |