Obsolete
Series Information
| Manufacturer Part Number | 58192 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Ethernet Switches |
| Description | 8 Port unmanaged Gigabit Switch 4 PoE Ports IP20 metal |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-T, 100Base-T, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 12-57 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 6 |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-158 °F |
| Protection Rating | IP20 |
| Approvals | cULus |
| Net Weight | 2.4691 lbs |
| Gross Weight | 2.4691 lbs |