Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
58203 Brady Tape, B726 AISLE MARKING TAPE 2 WHITE
58203 Brady Tape, B726 AISLE MARKING TAPE 2 WHITE
This item cannot be canceled or returned
Description
B726 AISLE MARKING TAPE 2 WHITE
Specifications
Specifications
| Manufacturer Part Number |
58203 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Marking Tape Roll - Abrasion Resistant Vinyl, Solid Color, White, 2 |
| Type |
Floor Tape |
| Color |
White |
| Number of Rolls |
1 |
| Width |
2 " |
| Operating Temperature |
176 °F |
| Net Weight |
0.815 lbs |
| Gross Weight |
0.815 lbs |