58205265
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58205265

Werma Audible Signaling Devices

58205265

Werma Audible Signaling Devices
HORN, 24VAC, 92dB, IP33, WALL MOUNT,
MFG Item Number
58205265
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
58205265
HORN, 24VAC, 92dB, IP33, WALL MOUNT,

Series Information

Specifications

Specifications
Manufacturer Part Number 58205265
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description HORN, 24VAC, 92dB, IP33, WALL MOUNT, 70mm DIA x 170mm H
Nominal Voltage 24 VAC
Net Weight 0 lbs
Gross Weight 0 lbs