58220B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58220B

Halex Fittings, RGD Series

58220B

Halex Fittings, RGD Series
MOGUL ALUMINUM 2in.
MFG Item Number
58220B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, RGD Series
Item #
58220B
MOGUL ALUMINUM 2in.

RGD Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Manufacturer Part Number 58220B
Manufacturer Halex
Product Series RGD
Family Series Halex Fittings, RGD Series
Description MOGUL ALUMINUM 2in.
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 2 "
Gasket Included No
Material Aluminum
Composition Metallic
Approvals CSA, UL
Comments Mogul, Bulk
Net Weight 2.4 lbs
Gross Weight 2.4 lbs