Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58253

Brady Tape

58253

Brady Tape
B726 AISLE MARKING TAPE 3 WHITE
MFG Item Number
58253
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
58253
B726 AISLE MARKING TAPE 3 WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number 58253
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape Roll - Abrasion Resistant Vinyl, Solid Color, White, 3
Type Floor Tape
Color White
Number of Rolls 1
Width 3 "
Operating Temperature 176 °F
Net Weight 1.285 lbs
Gross Weight 1.285 lbs