58277BS
Blackburn, a T & B Brand Terminals, 58200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58277BS Blackburn, a T & B Brand Terminals, 58200 Series, 58277 BELL SHAPED END

MFG Item Number
58277BS

58277BS Blackburn, a T & B Brand Terminals, 58200 Series, 58277 BELL SHAPED END

MFG Item Number
58277BS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 58200 Series
Item #
58277BS
58277 BELL SHAPED END

58200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58277BS
Manufacturer Blackburn, a T & B Brand
Product Series 58200
Family Series Blackburn, a T & B Brand Terminals, 58200 Series
Description Copper Two-Hole Lug, Standard Barrel, Bell Shaped End, Max 35kV, Wire Size 400 Flex, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 80, Die Color Code N/A
Terminal Type Barrel - Standard, Belled End, Two Hole
Wire Size Range 400 kcmil
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 1.609 "
Approvals CSA, UL
Net Weight 0.61 lbs
Gross Weight 0.61 lbs