58281UB
Blackburn, a T & B Brand Terminals, 58200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58281UB Blackburn, a T & B Brand Terminals, 58200 Series, LUG, S. BRL, 2 HOLE, 90 BEND

MFG Item Number
58281UB

58281UB Blackburn, a T & B Brand Terminals, 58200 Series, LUG, S. BRL, 2 HOLE, 90 BEND

MFG Item Number
58281UB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 58200 Series
Item #
58281UB
LUG, S. BRL, 2 HOLE, 90 BEND

58200 Series Information

  • Two‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58281UB
Manufacturer Blackburn, a T & B Brand
Product Series 58200
Family Series Blackburn, a T & B Brand Terminals, 58200 Series
Description Copper Two-Hole Lug - 90 degree Standard Barrel - max 35KV, 535 kcmil Wire, 1/2 Inch Bolt Size, 1 3/4 Inch Hole Spacing, Tin Plated with Inspection Hole, Pink 99
Terminal Type 90 Deg, Barrel - Standard, Two Hole
Wire Size Range 535 kcmil
Insulated Non-Insulated
Color Pink
Material Copper
Plating Material Tin
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 1.813 "
Approvals CSA, UL
Net Weight 1.07 lbs
Gross Weight 1.07 lbs