Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58300

Brady Signs & Signage

58300

Brady Signs & Signage
FOAMTAPE 1X4 STRIPS 10/PK
MFG Item Number
58300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
58300
FOAMTAPE 1X4 STRIPS 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 58300
Manufacturer Brady
Family Series Brady Signs & Signage
Description Tape Strips For Rough Surfaces, Pack of 10 Each
Type Sign Tape
Material Foam
Net Weight 0 lbs
Gross Weight 0.0019 lbs