Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58301

Brady Signs & Signage

58301

Brady Signs & Signage
MAGNETIC 1X4 STRIPS 10/PKG
MFG Item Number
58301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
58301
MAGNETIC 1X4 STRIPS 10/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 58301
Manufacturer Brady
Family Series Brady Signs & Signage
Description Magnetic Strips, 1 W x 4 L x .0625 D, White
Type Mounting Strip
Net Weight 0 lbs
Gross Weight 0.0194 lbs